Cable Clamp, 1 1/2 in Bundle Dia., .59 in W, Rubber-Lined P-Clamp, 304 Stainless Steel, Black, 100PK
- Mfr # GS-RPC5-1 1/2-C
- Zoro # G422799824
product price:Â
$
81.79
/pk of 100, $0.82/ea
Key Features
Material
304 Stainless Steel
Clamp Color
Black
Max. Bundle Dia.
1-1/2 in
Mounting Method
Screw
Width
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-RPC5-1 1/2-C
- Zoro #
- G422799824
- UPC #
- -
- Country of Origin
- China
- Item
- Cable Clamp
- Material
- 304 Stainless Steel
- Clamp Color
- Black
- Mounting Method
- Screw
- For Use On
- Oudoor
- Clamp Finish
- Natural
Dimensions
- Max. Bundle Dia.
- 1-1/2 in
- Width
- 0.59 in
- Mounting Hole Dia.
- 0.25 in
- Clamp Thickness
- 0.024 in
Description
The 1 1/2 in Bundle Dia Black Rubber-Lined P-Clamp provides secure cable management. These rubber-cushioned clamps provide a secure, vibration-dampening hold for pipes, hoses, and cables, preventing abrasion and damage in high-vibration automotive, industrial, and marine environments. This Grizzly Supply product features a band width of 0.59 in. It fits a maximum bundle diameter of 1.5 in. Constructed from 304 Stainless Steel with a durable rubber cushion, it resists corrosion and wear. It features a 0.25 in mounting hole for screw installation. It is suitable for both indoor and outdoor use. This product is sold in a pack of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.