
Cable Clamp, 1 in Bundle Dia., .59 in W, Rubber-Lined P-Clamp, 304 Stainless Steel, Black, 100PK
Mfr # GS-RPC5-1-C
Zoro # G822799844
product price:Â $75.99
/pk 100, $0.76/ea
Free Shipping & Returns
Key Features
Mounting Method
Screw
Mounting Hole Dia.
0.25 in
Clamp Thickness
0.024 in
Clamp Finish
Natural
Clamp Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-RPC5-1-C
Zoro #
G822799844
UPC #
-
Country of Origin
China
Dimensions
Mounting Hole Dia.
0.25 in
Clamp Thickness
0.024 in
Width
0.59 in
Max. Bundle Dia.
1 in
Details
Mounting Method
Screw
Clamp Finish
Natural
Clamp Color
Black
Item
Cable Clamp
Material
304 Stainless Steel
For Use On
Oudoor
Description
The 1 in Bundle Dia Black Rubber-Lined P-Clamp provides secure cable management. These rubber-cushioned clamps provide a secure, vibration-dampening hold for pipes, hoses, and cables, preventing abrasion and damage in high-vibration automotive, industrial, and marine environments. This Grizzly Supply product features a band width of 0.59 in. It fits a maximum bundle diameter of 1 in. Constructed from 304 Stainless Steel with a durable rubber cushion, it resists corrosion and wear. It features a 0.25 in mounting hole for screw installation. It is suitable for both indoor and outdoor use. This product is sold in a pack of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.