Cable Clamp, 1/4 in Bundle Dia., .59 in W, Rubber-Lined P-Clamp, 304 Stainless Steel, Black, 100PK

  • Mfr # GS-RPC5-1/4-C

  • Zoro # G722799760


product price:  $61.75
/pk 100, $0.62/ea

Key Features

Mounting Method
Screw
Material
304 Stainless Steel
Max. Bundle Dia.
0.25 in
Clamp Color
Black
Width
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-RPC5-1/4-C
Zoro #
G722799760
UPC #
-
Country of Origin
China

Dimensions

Max. Bundle Dia.
0.25 in
Width
0.59 in
Clamp Thickness
0.024 in
Mounting Hole Dia.
0.25 in

Details

Mounting Method
Screw
Material
304 Stainless Steel
Item
Cable Clamp
Clamp Color
Black
Clamp Finish
Natural
For Use On
Oudoor

Description

The 1/4 in Bundle Dia Black Rubber-Lined P-Clamp provides secure cable management. These rubber-cushioned clamps provide a secure, vibration-dampening hold for pipes, hoses, and cables, preventing abrasion and damage in high-vibration automotive, industrial, and marine environments. This Grizzly Supply product features a band width of 0.59 in. It fits a maximum bundle diameter of 0.25 in. Constructed from 304 Stainless Steel with a durable rubber cushion, it resists corrosion and wear. It features a 0.25 in mounting hole for screw installation. It is suitable for both indoor and outdoor use. This product is sold in a pack of 100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.