Cable Tie, 10 in L, 150 lb Strength, 2.6 in Max Bundle Dia, 316 Stainless Steel, Silver, 10PK
Mfr # GS-SSP10-LD-X
Zoro # G522799953
product price:Â $9.99
/pk 10, $1.00/eaKey Features
Color
Silver
Tensile Strength
150 lb
Width
0.18 in
Locking Style
Self Locking Ball
Cable Tie Style
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-SSP10-LD-X
Zoro #
G522799953
UPC #
810156481017
Country of Origin
India
Dimensions
Width
0.18 in
Nominal Length
10 in
Thickness
0.01 in
Nominal Max. Bundle Dia.
2.62 in
Details
Color
Silver
Item
Cable Tie
Tensile Strength
150 lb
Locking Style
Self Locking Ball
Cable Tie Style
Stainless Steel
Operating Temp. Range
-110 Degrees F to 1000 Degrees F
Features
Flame Retardant, UV Light Resistant, Weather Resistant
Outdoor Use
Yes
Material
316 Stainless Steel
Application
Used in Harsh Environment
Metal Detectable
Yes
Description
The 10" 150 lb Silver 316 Stainless Steel Cable Tie provides ultimate durability for harsh conditions. These stainless steel zip ties are engineered for extreme environments, offering exceptional resistance to corrosion, high temperatures, and chemicals. This Grizzly Supply product features an Extra Heavy Duty tensile strength of 150 lb. It is 10 in long and 0.18 in wide. The maximum bundle diameter is 2.62 in. Made from 316 Stainless Steel, it allows for extreme temperature variance and is flame retardant. It features a Self Locking Ball mechanism. It operates in temperatures from -110 Degrees F to 1000 Degrees F. This product is sold in a pack of 10. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.