Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon 6/6, Assorted Colors, 100PK

  • Mfr # GS-C11-50-Multi-C

  • Zoro # G122799735


product price:  $9.99
/pk 100, $0.10/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-C11-50-Multi-C
Zoro #
G122799735
UPC #
810156482403
Country of Origin
China

Description

The 11" 50 lb Assorted Colors Colored Cable Tie offers a vibrant solution for organizing wires. These multi-colored zip ties are perfect for color coordinated applications, allowing for easy identification and organization of wire bundles. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 11 in long and 0.19 in wide. The pack includes Red, Yellow, Blue, and Green ties. It accommodates a maximum bundle diameter of 2.9 in. Made from industrial strength Nylon 6/6, these ties are suitable for indoor use. They feature a self-locking mechanism for easy installation. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets industry standards with a UL 94 V-2 Flammability Rating and UL Type 21S classification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.