Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon 6/6, Natural, 1000PK

  • Mfr # GS-S11-50-9M

  • Zoro # G722799845


product price:  $40.85
/pk 1000, $0.04/ea

Key Features

Cable Tie Style
Standard
Nominal Length
11 in
Width
0.19 in
Nominal Max. Bundle Dia.
3.18 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-S11-50-9M
Zoro #
G722799845
UPC #
810156480249
Country of Origin
China

Dimensions

Nominal Length
11 in
Width
0.19 in
Nominal Max. Bundle Dia.
3.18 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
50lb
Outdoor Use
No
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Locking Style
Self Locking Head, Locking
Standards
RoHS Compliant, UL

Description

The 11" 50 lb Natural Standard Cable Tie is the industry standard for reliable all-purpose fastening. These standard zip ties are the go-to solution for most cable management, bundling, and securing tasks, offering a dependable hold for a multitude of professional and DIY projects. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 11 in long and 0.19 in wide. The maximum bundle diameter is 3.18 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.