Cable Tie, 14 in L, 120 lb Strength, 4.0 in Max Bundle Dia, Nylon 6/6, Natural, 15PK
Mfr # GS-LHD14-120-9N
Zoro # G122799643
product price:Â $4.99
/pk 15, $0.33/ea
Sold in multiples of 2 for $9.98
Key Features
Cable Tie Style
Light Heavy Duty
Nominal Length
14 in
Width
0.3 in
Nominal Max. Bundle Dia.
4.01 in
Color
Natural
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GS-LHD14-120-9N
Zoro #
G122799643
UPC #
810156480386
Country of Origin
China
Dimensions
Nominal Length
14 in
Width
0.3 in
Nominal Max. Bundle Dia.
4.01 in
Details
Item
Cable Tie
Cable Tie Style
Light Heavy Duty
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Application
Cable Management
Standards
RoHS Compliant, UL
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Description
The 14" 120 lb Natural Light Heavy-Duty Cable Tie provides enhanced durability for demanding applications. These light heavy-duty zip ties offer increased tensile strength for securing heavier wire bundles and medium-sized equipment, bridging the gap between standard and heavy-duty ties. This Grizzly Supply product features a Light Heavy-Duty tensile strength of 120 lb. It is 14 in long and 0.3 in wide. The maximum bundle diameter is 4.01 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 15. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.