Cable Tie, 14 in L, 50 lb Strength, 4.0 in Max Bundle Dia, Nylon 6/6, Natural, 15PK
Mfr # GS-S14-50-9N
Zoro # G022799668
product price:Â $3.59
/pk 15, $0.24/ea
Sold in multiples of 3 for $10.77
Key Features
Cable Tie Style
Standard
Nominal Length
14 in
Width
0.19 in
Nominal Max. Bundle Dia.
4.01 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-S14-50-9N
Zoro #
G022799668
UPC #
810156480263
Country of Origin
China
Dimensions
Nominal Length
14 in
Width
0.19 in
Nominal Max. Bundle Dia.
4.01 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Standards
RoHS Compliant, UL
Application
Cable Management
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking
Description
The 14" 50 lb Natural Standard Cable Tie is the industry standard for reliable all-purpose fastening. These standard zip ties are the go-to solution for most cable management, bundling, and securing tasks, offering a dependable hold for a multitude of professional and DIY projects. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 14 in long and 0.19 in wide. The maximum bundle diameter is 4.0 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 15. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.