Cable Tie, 17 in L, 50 lb Strength, 4.9 in Max Bundle Dia, Nylon 6/6, Natural, 100PK

  • Mfr # GS-S17-50-9C

  • Zoro # G222799840


product price:  $13.99
/pk 100, $0.14/ea

Key Features

Width
0.19 in
Nominal Max. Bundle Dia.
4.9 in
Nominal Length
17 in
Application
Cable Management
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-S17-50-9C
Zoro #
G222799840
UPC #
810156480324
Country of Origin
China

Dimensions

Width
0.19 in
Nominal Max. Bundle Dia.
4.9 in
Nominal Length
17 in

Details

Application
Cable Management
Color
Natural
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Tensile Strength
50lb
Outdoor Use
No
Item
Cable Tie
Locking Style
Self Locking Head, Locking
Material
Nylon 6/6
Cable Tie Style
Standard

Description

The 17" 50 lb Natural Standard Cable Tie is the industry standard for reliable all-purpose fastening. These standard zip ties are the go-to solution for most cable management, bundling, and securing tasks, offering a dependable hold for a multitude of professional and DIY projects. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 17 in long and 0.19 in wide. The maximum bundle diameter is 4.9 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.