Cable Tie, 17 in L, 50 lb Strength, 4.9 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK

  • Mfr # GS-S17-50-0C

  • Zoro # G022799613


product price:  $13.99
/pk 100, $0.14/ea

Key Features

Application
Cable Management
Standards
RoHS Compliant, UL
Cable Tie Style
Standard
Width
0.19 in
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-S17-50-0C
Zoro #
G022799613
UPC #
810156480317
Country of Origin
China

Dimensions

Width
0.19 in
Nominal Max. Bundle Dia.
4.9 in
Nominal Length
17 in

Details

Application
Cable Management
Standards
RoHS Compliant, UL
Cable Tie Style
Standard
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Outdoor Use
Yes
Item
Cable Tie
Color
Black
Features
UV Resistant
Material
Nylon 6/6
Locking Style
Self Locking Head, Locking
Tensile Strength
50lb

Description

The 17" 50 lb Black Standard Cable Tie is the industry standard for reliable all-purpose fastening. These standard zip ties are the go-to solution for most cable management, bundling, and securing tasks, offering a dependable hold for a multitude of professional and DIY projects. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 17 in long and 0.19 in wide. The maximum bundle diameter is 4.9 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.