Cable Tie, 18 in L, 120 lb Strength, 4.7 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 10PK

  • Mfr # GS-LHD18-120-0X

  • Zoro # G222799888


product price:  $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98

Key Features

Cable Tie Style
Light Heavy Duty
Nominal Length
18 in
Width
0.3 in
Nominal Max. Bundle Dia.
4.7 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS-LHD18-120-0X
Zoro #
G222799888
UPC #
810156482328
Country of Origin
China

Dimensions

Nominal Length
18 in
Width
0.3 in
Nominal Max. Bundle Dia.
4.7 in

Details

Item
Cable Tie
Cable Tie Style
Light Heavy Duty
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Locking Style
Self Locking Head, Locking
Standards
RoHS Compliant, UL
Application
Cable Management
Features
UV Resistant
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Description

The 18" 120 lb Black Light Heavy-Duty Cable Tie provides enhanced durability for demanding applications. These light heavy-duty zip ties offer increased tensile strength for securing heavier wire bundles and medium-sized equipment, bridging the gap between standard and heavy-duty ties. This Grizzly Supply product features a Light Heavy-Duty tensile strength of 120 lb. It is 18 in long and 0.3 in wide. The maximum bundle diameter is 4.7 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 10. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.