Cable Tie, 24 in L, 175 lb Strength, 6.6 in Max Bundle Dia, Nylon 6/6, Natural, 10PK

  • Mfr # GS-HD24-175-9X

  • Zoro # G322799665


product price:  $6.99
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.98

Key Features

Cable Tie Style
Heavy Duty
Nominal Max. Bundle Dia.
6.64 in
Application
Cable Management
Outdoor Use
No
Nominal Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-HD24-175-9X
Zoro #
G322799665
UPC #
810156483646
Country of Origin
China

Dimensions

Nominal Max. Bundle Dia.
6.64 in
Nominal Length
24 in
Width
0.35 in

Details

Cable Tie Style
Heavy Duty
Application
Cable Management
Outdoor Use
No
Material
Nylon 6/6
Color
Natural
Standards
RoHS Compliant, UL
Tensile Strength
175lb
Item
Cable Tie
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Description

The 24" 175 lb Natural Heavy-Duty Cable Tie is engineered for strength in rugged environments. These heavy-duty zip ties are engineered for robust applications, providing high tensile strength to secure large bundles and withstand significant stress in industrial environments. This Grizzly Supply product features a Heavy Duty tensile strength of 175 lb. It is 24 in long and 0.35 in wide. The maximum bundle diameter is 6.64 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 10. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.