Cable Tie, 36 in L, 175 lb Strength, 10.5 in Max Bundle Dia, Nylon 6/6, Natural, 10PK
Mfr # GS-HD36-175-9X
Zoro # G422799671
product price:Â $8.99
/pk 10, $0.90/eaKey Features
Color
Natural
Nominal Length
36 in
Nominal Max. Bundle Dia.
10.5 in
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-HD36-175-9X
Zoro #
G422799671
UPC #
810156482250
Country of Origin
China
Dimensions
Nominal Length
36 in
Nominal Max. Bundle Dia.
10.5 in
Width
0.35 in
Details
Item
Cable Tie
Color
Natural
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Locking Style
Self Locking Head, Locking
Standards
RoHS Compliant, UL
Outdoor Use
No
Cable Tie Style
Heavy Duty
Material
Nylon 6/6
Tensile Strength
175lb
Description
The 36" 175 lb Natural Heavy-Duty Cable Tie is engineered for strength in rugged environments. These heavy-duty zip ties are engineered for robust applications, providing high tensile strength to secure large bundles and withstand significant stress in industrial environments. This Grizzly Supply product features a Heavy Duty tensile strength of 175 lb. It is 36 in long and 0.35 in wide. The maximum bundle diameter is 10.5 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 10. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.