Cable Tie, 36 in L, 175 lb Strength, 10.5 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 10PK

  • Mfr # GS-HD36-175-0X

  • Zoro # G222799765


product price:  $8.99
/pk 10, $0.90/ea

Key Features

Cable Tie Style
Heavy Duty
Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
10-1/2 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-HD36-175-0X
Zoro #
G222799765
UPC #
810156482243
Country of Origin
China

Dimensions

Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
10-1/2 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes
Standards
RoHS Compliant, UL
Features
UV Resistant
Application
Cable Management
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Description

The 36" 175 lb Black Heavy-Duty Cable Tie is engineered for strength in rugged environments. These heavy-duty zip ties are engineered for robust applications, providing high tensile strength to secure large bundles and withstand significant stress in industrial environments. This Grizzly Supply product features a Heavy Duty tensile strength of 175 lb. It is 36 in long and 0.35 in wide. The maximum bundle diameter is 10.5 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 10. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.