Cable Tie, 6 in L, 18 lb Strength, 1.4 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 1000PK
Mfr # GS-M6-18-0M
Zoro # G022799828
product price:Â $26.99
/pk 1000, $0.03/eaKey Features
Outdoor Use
Yes
Material
Nylon 6/6
Standards
RoHS Compliant, UL
Tensile Strength
18lb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-M6-18-0M
Zoro #
G022799828
UPC #
810156482199
Country of Origin
China
Dimensions
Nominal Max. Bundle Dia.
1.40 in
Width
0.1 in
Nominal Length
6 in
Details
Outdoor Use
Yes
Material
Nylon 6/6
Item
Cable Tie
Standards
RoHS Compliant, UL
Tensile Strength
18lb
Color
Black
Features
UV Resistant
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Locking Style
Self Locking Head, Locking
Cable Tie Style
Miniature
Description
The 6" 18 lb Black Miniature Cable Tie is ideal for small, tight spaces and lightweight bundling tasks. These miniature zip ties are perfect for intricate projects and securing small electronic components, offering a compact and discreet fastening solution. This Grizzly Supply product features a Miniature duty tensile strength of 18 lb. It is 6 in long and 0.1 in wide. The maximum bundle diameter is 1.4 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.