Cable Tie, 6 in L, 40 lb Strength, 1.4 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK

  • Mfr # GS-I6-40-0C

  • Zoro # G622799754


product price:  $3.99
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.98

Key Features

Features
UV Resistant
Tensile Strength
40lb
Standards
RoHS Compliant, UL
Nominal Max. Bundle Dia.
1.40 in
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-I6-40-0C
Zoro #
G622799754
UPC #
810156480119
Country of Origin
China

Dimensions

Nominal Max. Bundle Dia.
1.40 in
Width
0.14 in
Nominal Length
6 in

Details

Item
Cable Tie
Features
UV Resistant
Tensile Strength
40lb
Standards
RoHS Compliant, UL
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Material
Nylon 6/6
Application
Cable Management
Locking Style
Self Locking Head, Locking
Cable Tie Style
Intermediate
Outdoor Use
Yes
Color
Black

Description

The 6" 40 lb Black Intermediate Cable Tie offers versatile strength for everyday bundling needs. These intermediate zip ties strike the perfect balance between size and strength, making them suitable for a wide range of household, office, and light industrial applications. This Grizzly Supply product features an Intermediate duty tensile strength of 40 lb. It is 6 in long and 0.14 in wide. The maximum bundle diameter is 1.4 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products