Cable Tie, 8 in L, 120 lb Strength, 2 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK

  • Mfr # GS-LHD8-120-0C
  • Zoro # G622254888
product price: 
$
12.99
/pk of 100, $0.13/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS-LHD8-120-0C
Zoro #
G622254888
UPC #
810156480355
Country of Origin
Taiwan, Province of China

Description

This Grizzly Supply Light Heavy-Duty Cable Tie is constructed from durable Nylon 6/6 material. It has a nominal length of 8 inches, a width of 0.3 inches, and comes in a UV-stabilized black color, making it rated for outdoor use. This tie provides a 120 lb tensile strength and can secure a nominal maximum bundle diameter of 2 inches. It features a self-locking head and an operating temperature range of -40°F to 185°F. These cable ties are UL Listed, RoHS Compliant, and Plenum Rated. This product is sold in a pack of 100 ties. These ties are ideal for outdoor, industrial, automotive, and construction industries. Use them for securing larger cable bundles, garden hoses, or fastening items in demanding environments.

Ratings & reviews