Shop GRIZZLY SUPPLY
See all product information
Create Account
Cable Tie Tubes Assortment, 4 in, 6 in, 8 in, and 11 in L, Nylon 6/6, Black and Natural, 1010PK
- Mfr # GS-T4x6x8x11-09M
- Zoro # G822799981
product price:Â
$
23.69
/pk of 1010, $0.02/ea
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
4, 6, 8, 11 in
Width
0.10 in, 0.14 in, 0.19 in, 0.19 in
Nominal Max. Bundle Dia.
1 in, 1.4 in, 2.16 in, 3.18 in
Color
Natural & Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-T4x6x8x11-09M
- Zoro #
- G822799981
- UPC #
- 810156481628
- Country of Origin
- China
- Item
- Cable Tie Assortment
- Cable Tie Style
- Plenum Rated
- Color
- Natural & Black
- Material
- Nylon 6/6
- Tensile Strength
- 18 lb, 40 lb, 50 lb, 50 lb
- Outdoor Use
- No
- Locking Style
- Self Locking Head, Locking
- Application
- Cable Management
- Standards
- RoHS Compliant, UL
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
Dimensions
- Nominal Length
- 4, 6, 8, 11 in
- Width
- 0.10 in, 0.14 in, 0.19 in, 0.19 in
- Nominal Max. Bundle Dia.
- 1 in, 1.4 in, 2.16 in, 3.18 in
Description
The 4 in, 6 in, 8 in, and 11 in Black and Natural Cable Tie Tube Assortment provides a complete kit for high-quality and reliable cable management. This zip tie kit comes neatly arranged in a reusable plastic container that is ideal for garages, warehouses, workshops, or offices. This 1010-piece set includes a mix of UV Resistant Black ties for outdoor use and Natural ties for indoor use. The contents include 200 pieces of 4 in 18 lb UV Black ties, 200 pieces of 4 in 18 lb Natural ties, 150 pieces of 6 in 40 lb UV Black ties, 150 pieces of 6 in 40 lb Natural ties, 100 pieces of 8 in 50 lb UV Black ties, 100 pieces of 8 in 50 lb Natural ties, and 100 pieces of 11 in 50 lb Natural ties. It also includes a bonus of 10 pieces of 8 in 50 lb UV Black Reusable ties. They meet the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.