Cable Tie, 8 in L, 120 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Natural, 100PK

  • Mfr # GS-LHD8-120-9C

  • Zoro # G422799886


product price:  $12.99
/pk 100, $0.13/ea

Key Features

Locking Style
Self Locking Head, Locking
Color
Natural
Outdoor Use
No
Cable Tie Style
Light Heavy Duty
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-LHD8-120-9C
Zoro #
G422799886
UPC #
810156480362
Country of Origin
China

Dimensions

Nominal Max. Bundle Dia.
2.16 in
Nominal Length
8 in
Width
0.3 in

Details

Locking Style
Self Locking Head, Locking
Color
Natural
Outdoor Use
No
Cable Tie Style
Light Heavy Duty
Item
Cable Tie
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Material
Nylon 6/6
Application
Cable Management
Tensile Strength
120lb
Standards
RoHS Compliant, UL

Description

The 8" 120 lb Natural Light Heavy-Duty Cable Tie provides enhanced durability for demanding applications. These light heavy-duty zip ties offer increased tensile strength for securing heavier wire bundles and medium-sized equipment, bridging the gap between standard and heavy-duty ties. This Grizzly Supply product features a Light Heavy-Duty tensile strength of 120 lb. It is 8 in long and 0.3 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.