Cable Tie, 8 in L, 18 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK
Mfr # GS-M8-18-0C
Zoro # G922799812
product price:Â $3.99
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.98
Key Features
Outdoor Use
Yes
Nominal Max. Bundle Dia.
2.16 in
Locking Style
Self Locking Head, Locking
Material
Nylon 6/6
Features
UV Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-M8-18-0C
Zoro #
G922799812
UPC #
810156480096
Country of Origin
China
Dimensions
Nominal Max. Bundle Dia.
2.16 in
Width
0.1 in
Nominal Length
8 in
Details
Item
Cable Tie
Outdoor Use
Yes
Locking Style
Self Locking Head, Locking
Material
Nylon 6/6
Features
UV Resistant
Application
Cable Management
Color
Black
Standards
RoHS Compliant, UL
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Miniature
Tensile Strength
18lb
Description
The 8" 18 lb Black Miniature Cable Tie is ideal for small, tight spaces and lightweight bundling tasks. These miniature zip ties are perfect for intricate projects and securing small electronic components, offering a compact and discreet fastening solution. This Grizzly Supply product features a Miniature duty tensile strength of 18 lb. It is 8 in long and 0.1 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.