Cable Tie, 8 in L, 40 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Natural, 100PK

  • Mfr # GS-I8-40-9C

  • Zoro # G122799766


product price:  $4.49
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.98

Key Features

Material
Nylon 6/6
Color
Natural
Tensile Strength
40lb
Standards
RoHS Compliant, UL
Width
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-I8-40-9C
Zoro #
G122799766
UPC #
810156482274
Country of Origin
China

Dimensions

Width
0.14 in
Nominal Length
8 in
Nominal Max. Bundle Dia.
2.16 in

Details

Material
Nylon 6/6
Item
Cable Tie
Color
Natural
Tensile Strength
40lb
Standards
RoHS Compliant, UL
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Outdoor Use
No
Application
Cable Management
Cable Tie Style
Intermediate

Description

The 8" 40 lb Natural Intermediate Cable Tie offers versatile strength for everyday bundling needs. These intermediate zip ties strike the perfect balance between size and strength, making them suitable for a wide range of household, office, and light industrial applications. This Grizzly Supply product features an Intermediate duty tensile strength of 40 lb. It is 8 in long and 0.14 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products