Cable Tie, 8 in L, 40 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK
Mfr # GS-I8-40-0C
Zoro # G422799756
product price:Â $4.49
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.98
Key Features
Cable Tie Style
Intermediate
Tensile Strength
40lb
Nominal Length
8 in
Outdoor Use
Yes
Locking Style
Self Locking Head, Locking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-I8-40-0C
Zoro #
G422799756
UPC #
810156482267
Country of Origin
China
Dimensions
Nominal Length
8 in
Nominal Max. Bundle Dia.
2.16 in
Width
0.14 in
Details
Cable Tie Style
Intermediate
Tensile Strength
40lb
Outdoor Use
Yes
Locking Style
Self Locking Head, Locking
Color
Black
Application
Cable Management
Standards
RoHS Compliant, UL
Features
UV Resistant
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Item
Cable Tie
Material
Nylon 6/6
Description
The 8" 40 lb Black Intermediate Cable Tie offers versatile strength for everyday bundling needs. These intermediate zip ties strike the perfect balance between size and strength, making them suitable for a wide range of household, office, and light industrial applications. This Grizzly Supply product features an Intermediate duty tensile strength of 40 lb. It is 8 in long and 0.14 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.