Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Assorted Colors, 100PK
Mfr # GS-C8-50-Multi-C
Zoro # G422799664
product price: $5.99
/pk 100, $0.06/eaSold in multiples of 2 for $11.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-C8-50-Multi-C
Zoro #
G422799664
UPC #
810156482397
Country of Origin
China
Description
The 8" 50 lb Assorted Colors Colored Cable Tie offers a vibrant solution for organizing wires. These multi-colored zip ties are perfect for color coordinated applications, allowing for easy identification and organization of wire bundles. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.19 in wide. The pack includes Red, Yellow, Blue, and Green ties. It accommodates a maximum bundle diameter of 1.9 in. Made from industrial strength Nylon 6/6, these ties are suitable for indoor use. They feature a self-locking mechanism for easy installation. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets industry standards with a UL 94 V-2 Flammability Rating and UL Type 21S classification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.