Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Natural, 30PK
Mfr # GS-S8-50-9T
Zoro # G122799698
product price:Â $2.99
/pk 30, $0.10/ea
Sold in multiples of 3 for $8.97
Key Features
Nominal Max. Bundle Dia.
2.16 in
Cable Tie Style
Standard
Standards
RoHS Compliant, UL
Color
Natural
Application
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-S8-50-9T
Zoro #
G122799698
UPC #
810156480140
Country of Origin
China
Dimensions
Nominal Max. Bundle Dia.
2.16 in
Nominal Length
8 in
Width
0.19 in
Details
Cable Tie Style
Standard
Standards
RoHS Compliant, UL
Color
Natural
Application
Cable Management
Material
Nylon 6/6
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Item
Cable Tie
Locking Style
Self Locking Head, Locking
Tensile Strength
50lb
Outdoor Use
No
Description
The 8" 50 lb Natural Standard Cable Tie is the industry standard for reliable all-purpose fastening. These standard zip ties are the go-to solution for most cable management, bundling, and securing tasks, offering a dependable hold for a multitude of professional and DIY projects. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.19 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 30. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.