Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 1000PK
Mfr # GS-S8-50-0M
Zoro # G822799752
product price:Â $34.99
/pk 1000, $0.03/eaKey Features
Nominal Length
8 in
Material
Nylon 6/6
Application
Cable Management
Locking Style
Self Locking Head, Locking
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-S8-50-0M
Zoro #
G822799752
UPC #
810156480171
Country of Origin
China
Dimensions
Nominal Length
8 in
Nominal Max. Bundle Dia.
2.16 in
Width
0.19 in
Details
Item
Cable Tie
Material
Nylon 6/6
Application
Cable Management
Locking Style
Self Locking Head, Locking
Color
Black
Tensile Strength
50lb
Cable Tie Style
Standard
Standards
RoHS Compliant, UL
Outdoor Use
Yes
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Features
UV Resistant
Description
The 8" 50 lb Black Standard Cable Tie is the industry standard for reliable all-purpose fastening. These standard zip ties are the go-to solution for most cable management, bundling, and securing tasks, offering a dependable hold for a multitude of professional and DIY projects. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.19 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.