Cable Tie Saddle Mount, Mounting Base, No. 6 Screw, Nylon 6/6, Natural, 100PK

  • Mfr # GS-CTM6-9C

  • Zoro # G322799597


product price: $11.99
/pk 100, $0.12/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-CTM6-9C
Zoro #
G322799597
UPC #
810156480591
Country of Origin
China

Description

The Natural Cable Tie Saddle Mount offers a secure fixing point for wire bundles. These screw mount bases provide a high-stability anchor point for cable ties, ensuring secure fastening in high-vibration or heavy-load applications using a screw or rivet. This Grizzly Supply product is 0.38 in long and 0.25 in wide. It features a #6 screw mounting hole. It is compatible with cable ties having a tensile strength up to 50 lb. Made from Nylon 6/6, it is designed for indoor use. The operating temperature range is -76 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.