Cable Tie Tensioning Tool, Zip Tie Gun, For 0 to 18 lb Tensile Strength Nylon Ties, Plastic Body
Mfr # GS-Tool-NP-18
Zoro # G422800032
product price:Â $12.99
/eaKey Features
Item - Cable Tie Tool
Cable Tie Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
18 lb
Tension Adjustment Method - Cable Tie Tool
No
Cuts Ties
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GS-Tool-NP-18
Zoro #
G422800032
UPC #
810156482106
Country of Origin
China
Details
Item - Cable Tie Tool
Cable Tie Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
18 lb
Tension Adjustment Method - Cable Tie Tool
No
Cuts Ties
Yes
Basic Material - Cable Tie Tool
Plastic
Color
Blue
Mechanism
Tension
Description
The 18 lb Cable Tie Tensioning Tool is designed for easy zip tie installation. This manual tensioning tool is designed to tighten and cut nylon cable ties efficiently, ensuring a clean, flush cut that prevents sharp edges and injury. This Grizzly Supply tool works with 18 lb strength cable ties. It is made from Plastic and features a Tension mechanism. It does not have tension adjustment. It cuts ties automatically. Color may vary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.