Shop GRIZZLY SUPPLY
See all product information
Create Account
Cable Tie Tubes Assortment, 4 in, 6 in, 8 in L, 18 to 50lb Strength, Nylon, Assorted Colors, 250PK
- Mfr # GS-T4x6x8-V1-CCL
- Zoro # G722799791
product price:Â
$
7.99
/pk of 250, $0.03/ea
Sold in multiples of 2Â pks for
$15.98
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
4, 6, 8 in
Width
0.10 in, 0.14 in, 0.19 in
Nominal Max. Bundle Dia.
1 in, 1.4 in, 2.16 in
Color
Assorted Colors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-T4x6x8-V1-CCL
- Zoro #
- G722799791
- UPC #
- 810156482366
- Country of Origin
- China
- Item
- Cable Tie Assortment
- Cable Tie Style
- Plenum Rated
- Color
- Assorted Colors
- Material
- Nylon 6/6
- Tensile Strength
- 18 lb, 40 lb, 50 lb
- Outdoor Use
- No
- Application
- Cable Management
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Standards
- RoHS Compliant, UL
- Locking Style
- Self Locking Head, Locking
Dimensions
- Nominal Length
- 4, 6, 8 in
- Width
- 0.10 in, 0.14 in, 0.19 in
- Nominal Max. Bundle Dia.
- 1 in, 1.4 in, 2.16 in
Description
The 4 in, 6 in, and 8 in Assorted Colors Cable Tie Tube Assortment provides a complete kit for high-quality and reliable cable management. This zip tie kit comes neatly arranged in a reusable plastic container that is ideal for garages, warehouses, workshops, or offices. This 250-piece set includes 25 pieces each of 4 in 18 lb Miniature ties in Yellow, Blue, UV Black, and Natural. It includes 25 pieces each of 6 in 40 lb Intermediate ties in Green and Red. It also includes 50 pieces each of 8 in 50 lb Standard ties in UV Black and Natural. This mix supports both indoor and outdoor applications. They meet the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.