
Cinch Strap, 5, 8, 12 in L, 0.75 in W, Hook and Loop Closure, Reusable, Blue, Gray, Yellow, 10PK
Mfr # GS-HLCS5x8x12
Zoro # G322799658
product price:Â $6.99
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.98
Key Features
Hook and Loop Type
Hook-and-Loop
Color
Assorted Colors
Width
0.75 in
Flame Retardant
No
Adhesive Type
No Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-HLCS5x8x12
Zoro #
G322799658
UPC #
810156482939
Country of Origin
China
Dimensions
Width
0.75 in
Length
5, 8, 12 in
Details
Hook and Loop Type
Hook-and-Loop
Color
Assorted Colors
Flame Retardant
No
Adhesive Type
No Adhesive
Backing Material
Nylon
Item
Cinch Strap
Hook and Loop Shape
Strap
Characteristics
Reusable
Description
The 5", 8", and 12" Mixed Hook & Loop Cinch Strap Pack provides a secure and adjustable bundling solution. These cinch straps feature a strong hook and loop closure paired with a durable buckle, allowing for tight, reliable fastening of cables, hoses, and gear. This Grizzly Supply assortment includes 4 Blue straps (5 in), 3 Gray straps (8 in), and 3 Yellow straps (12 in). All straps are 0.75 in wide. They are made from durable Nylon material with metal buckles. Suitable for both indoor and outdoor use, this pack offers versatility for organizing items of various sizes. This product is sold in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.