Extreme Temp Cable Tie, 12 in L, 50 lb Strength, 3.3 in Max Bundle Dia, Nylon, UV-Res, Black, 100PK
- Mfr # GS-FT12-50-0C
- Zoro # G622799853
product price:Â
$
12.29
/pk of 100, $0.12/ea
Key Features
Cable Tie Style
Extreme Temperature
Nominal Length
12 in
Width
0.19 in
Nominal Max. Bundle Dia.
3.3 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS-FT12-50-0C
- Zoro #
- G622799853
- UPC #
- 810156481055
- Country of Origin
- China
Dimensions
- Nominal Length
- 12 in
- Width
- 0.19 in
- Nominal Max. Bundle Dia.
- 3.3 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Extreme Temperature
- Color
- Black
- Material
- Nylon 6/6
- Tensile Strength
- 50lb
- Outdoor Use
- Yes
- Locking Style
- Self Locking Head, Locking
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Application
- Cable Management
- Features
- UV Resistant
- Standards
- RoHS Compliant, UL
Description
The 12" 50 lb Black Extreme Temp Cable Tie is built to perform in extreme conditions. These extreme temperature zip ties are formulated to withstand harsh environmental conditions, maintaining performance in both excessive heat and severe cold where standard nylon would fail. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 12 in long and 0.19 in wide. The maximum bundle diameter is 3.3 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.