
Hook and Loop Continuous Roll, 15 ft L, 0.75 in W, Cut to length, No Adhesive, Black, 1PK
Mfr # GS-HL3/4-0-15
Zoro # G222799819
product price:Â $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Characteristics
Cut to length, Reusable
Hook and Loop Shape
Roll
Color
Black
Adhesive Type
No Adhesive
Hook and Loop Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-HL3/4-0-15
Zoro #
G222799819
UPC #
810156483219
Country of Origin
China
Dimensions
Width
0.75 in
Length
15 ft
Details
Characteristics
Cut to length, Reusable
Hook and Loop Shape
Roll
Color
Black
Item
Hook & Loop Roll
Adhesive Type
No Adhesive
Hook and Loop Type
Hook-and-Loop
Description
The 15 ft Black Hook and Loop Continuous Roll provides a customizable cable management solution. This continuous roll allows users to cut straps to the exact length needed, eliminating waste and ensuring a perfect fit for any bundle size. This Grizzly Supply product is 15 ft long and 0.75 in wide. Made from Polypropylene and Nylon, it offers versatile bundling options. The black color is sleek and professional. It is designed for indoor use. This product is sold as a single roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.