
Shop GRIZZLY SUPPLY
See all product information
Hose Clamp, SAE 104, 304 Stainless Steel, 6-3/16 to 7 in Clamping Dia, 10PK
Mfr # #104S HC
Zoro # G622799624
product price:Â $23.69
/pk 10, $2.37/eaKey Features
Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
304 Stainless Steel
Hose Clamp Housing Material
Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
#104S HC
Zoro #
G622799624
UPC #
810156482663
Country of Origin
Thailand
Dimensions
Max. Clamp Dia.
7 in
Min. Clamp Dia.
6-3/16 in
Hose Clamp Band Width
1/2 in
Screw Size
5/16 in
Metric Dia. Min.
155 mm
Metric Dia. Max.
178 mm
Details
Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
304 Stainless Steel
Hose Clamp Housing Material
Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
304 Stainless Steel
SAE Number
104
Item
Hose Clamp
Color
Silver
Description
Brand Grizzly Supply, Product Type Hose Clamps, Clamp Type Worm Gear Clamp, SAE Number 104, Hose Clamp Band Material 304 Stainless Steel, Hose Clamp Housing Material 304 Stainless Steel, Hose Clamp Screw Material 304 Stainless Steel, Hose Clamp Band Width 1/2 in, Min. Clamp Dia. 6 3/16 in, Max. Clamp Dia. 7 in, Metric Dia. Min. 155, Metric Dia. Max. 178, Screwsize 5/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.