Hose Clamp, SAE 20, 304 Stainless Steel, 13/16 to 1-3/4 in Clamping Dia, 10PK

  • Mfr # #20S HC

  • Zoro # G522799793


product price:  $11.29
/pk 10, $1.13/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
304 Stainless Steel
Hose Clamp Housing Material
304 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
#20S HC
Zoro #
G522799793
UPC #
810156482519
Country of Origin
Thailand

Dimensions

Max. Clamp Dia.
1 3/4 in
Min. Clamp Dia.
13/16 in
Hose Clamp Band Width
1/2 in
Metric Dia. Max.
44 mm
Screw Size
5/16 in
Metric Dia. Min.
21 mm

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
304 Stainless Steel
Hose Clamp Housing Material
304 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
304 Stainless Steel
SAE Number
20
Color
Silver
Item
Hose Clamp

Description

Brand Grizzly Supply, Product Type Hose Clamps, Clamp Type Worm Gear Clamp, SAE Number 20, Hose Clamp Band Material 304 Stainless Steel, Hose Clamp Housing Material 304 Stainless Steel, Hose Clamp Screw Material 304 Stainless Steel, Hose Clamp Band Width 1/2 in, Min. Clamp Dia. 13/16 in, Max. Clamp Dia. 1 3/4 in, Metric Dia. Min. 21, Metric Dia. Max. 44, Screwsize 5/16 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.