Shop GRIZZLY SUPPLY

Hose Clamp, SAE 32, 304 Stainless Steel, 1-9/16 to 2-1/2 in Clamping Dia, 10PK

  • Mfr # #32S HC

  • Zoro # G222799727


product price:  $12.29
/pk 10, $1.23/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
304 Stainless Steel
Hose Clamp Housing Material
304 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
#32S HC
Zoro #
G222799727
UPC #
810156482540
Country of Origin
Thailand

Dimensions

Max. Clamp Dia.
2 1/2 in
Min. Clamp Dia.
1 9/16 in
Hose Clamp Band Width
1/2 in
Metric Dia. Min.
40 mm
Metric Dia. Max.
63 mm
Screw Size
5/16 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
304 Stainless Steel
Hose Clamp Housing Material
304 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
304 Stainless Steel
SAE Number
32
Item
Hose Clamp
Color
Silver

Description

Brand Grizzly Supply, Product Type Hose Clamps, Clamp Type Worm Gear Clamp, SAE Number 32, Hose Clamp Band Material 304 Stainless Steel, Hose Clamp Housing Material 304 Stainless Steel, Hose Clamp Screw Material 304 Stainless Steel, Hose Clamp Band Width 1/2 in, Min. Clamp Dia. 1 9/16 in, Max. Clamp Dia. 2 1/2 in, Metric Dia. Min. 40, Metric Dia. Max. 63, Screwsize 5/16 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.