Shop GRIZZLY SUPPLY
See all product information
Hose Clamp, SAE 48, 304 Stainless Steel, Zinc Screw, 2-9/16 to 3-1/2 in Clamping Dia, 10PK
Mfr # #48P HC
Zoro # G222799574
product price:Â $12.99
/pk 10, $1.30/eaKey Features
Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
304 Stainless Steel
Hose Clamp Housing Material
304 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Zinc-Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
#48P HC
Zoro #
G222799574
UPC #
810156482816
Country of Origin
Thailand
Dimensions
Max. Clamp Dia.
3 1/2 in
Min. Clamp Dia.
2 9/16 in
Hose Clamp Band Width
1/2 in
Metric Dia. Min.
65 mm
Screw Size
5/16 in
Metric Dia. Max.
89 mm
Details
Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
304 Stainless Steel
Hose Clamp Housing Material
304 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Zinc-Plated
SAE Number
48
Item
Hose Clamp
Color
Silver
Description
Brand Grizzly Supply, Product Type Hose Clamps, Clamp Type Worm Gear Clamp, SAE Number 48, Hose Clamp Band Material 304 Stainless Steel, Hose Clamp Housing Material 304 Stainless Steel, Hose Clamp Screw Material Zinc-Plated, Hose Clamp Band Width 1/2 in, Min. Clamp Dia. 2 9/16 in, Max. Clamp Dia. 3 1/2 in, Metric Dia. Min. 65, Metric Dia. Max. 89, Screwsize 5/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.