Hose Clamp, SAE 56, 304 Stainless Steel, 3 to 4 in Clamping Dia, 10PK
- Mfr # #56S HC
- Zoro # G822799639
product price:Â
$
16.99
/pk of 10, $1.70/ea
Key Features
Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
304 Stainless Steel
Hose Clamp Housing Material
304 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- #56S HC
- Zoro #
- G822799639
- UPC #
- 810156482601
- Country of Origin
- Thailand
Dimensions
- Max. Clamp Dia.
- 4 in
- Min. Clamp Dia.
- 3 in
- Hose Clamp Band Width
- 1/2 in
- Metric Dia. Max.
- 101 mm
- Metric Dia. Min.
- 76 mm
- Screw Size
- 5/16 in
Details
- Clamp Type
- Worm Gear Clamp
- Hose Clamp Band Material
- 304 Stainless Steel
- Hose Clamp Housing Material
- 304 Stainless Steel
- Hose Clamp Product Group
- Worm Gear Hose Clamp
- Hose Clamp Screw Material
- 304 Stainless Steel
- SAE Number
- 56
- Item
- Hose Clamp
- Color
- Silver
Description
Brand Grizzly Supply, Product Type Hose Clamps, Clamp Type Worm Gear Clamp, SAE Number 56, Hose Clamp Band Material 304 Stainless Steel, Hose Clamp Housing Material 304 Stainless Steel, Hose Clamp Screw Material 304 Stainless Steel, Hose Clamp Band Width 1/2 in, Min. Clamp Dia. 3 in, Max. Clamp Dia. 4 in, Metric Dia. Min. 76, Metric Dia. Max. 101, Screwsize 5/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.