Releasable Cable Tie, 12 in L, 50 lb Strength, 3.3 in Max Bundle Dia, Nylon 6/6, Blue, 25PK

  • Mfr # GS-RT12-50-Blue-Q

  • Zoro # G822799868


product price:  $10.99
/pk 25, $0.44/ea

Key Features

Locking Style
Push-Tab Release
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Nominal Max. Bundle Dia.
3.3 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-RT12-50-Blue-Q
Zoro #
G822799868
UPC #
810156480843
Country of Origin
China

Dimensions

Nominal Length
12 in
Nominal Max. Bundle Dia.
3.3 in
Width
0.3 in

Details

Locking Style
Push-Tab Release
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Item
Reusable Cable Tie
Material
Nylon 6/6
Standards
RoHS Compliant, UL
Tensile Strength
50lb
Outdoor Use
No
Cable Tie Style
Releasable
Color
Blue

Description

The 12" 50 lb Blue Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 12 in long and 0.3 in wide. The maximum bundle diameter is 3.3 in. Made from Nylon 6/6, this blue tie is designed for indoor cable management. It features a Push-Tab Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 25. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.