Releasable Cable Tie, 12 in L, 50 lb Strength, 3.3 in Max Bundle Dia, Nylon 6/6, Green, 25PK

  • Mfr # GS-RT12-50-Green-Q

  • Zoro # G522799915


product price:  $10.99
/pk 25, $0.44/ea

Key Features

Cable Tie Style
Releasable
Width
0.3 in
Nominal Max. Bundle Dia.
3.3 in
Material
Nylon 6/6
Tensile Strength
50lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS-RT12-50-Green-Q
Zoro #
G522799915
UPC #
810156480850
Country of Origin
China

Dimensions

Nominal Length
12 in
Width
0.3 in
Nominal Max. Bundle Dia.
3.3 in

Details

Item
Reusable Cable Tie
Cable Tie Style
Releasable
Color
Green
Material
Nylon 6/6
Tensile Strength
50lb
Outdoor Use
No
Application
Cable Management
Standards
RoHS Compliant, UL
Locking Style
Push-Tab Release
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Description

The 12" 50 lb Green Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 12 in long and 0.3 in wide. The maximum bundle diameter is 3.3 in. Made from Nylon 6/6, this green tie is designed for indoor cable management. It features a Push-Tab Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 25. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products