Releasable Cable Tie, 12 in L, 50 lb Strength, 3.3 in Max Bundle Dia, Nylon, UV-Rated, Black, 25PK

  • Mfr # GS-RT12-50-0Q

  • Zoro # G622799860


product price:  $10.99
/pk 25, $0.44/ea

Key Features

Cable Tie Style
Releasable
Width
0.3 in
Material
Nylon 6/6
Tensile Strength
50lb
Nominal Max. Bundle Dia.
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-RT12-50-0Q
Zoro #
G622799860
UPC #
810156480768
Country of Origin
China

Dimensions

Nominal Length
12 in
Width
0.3 in
Nominal Max. Bundle Dia.
3.3 in

Details

Item
Reusable Cable Tie
Cable Tie Style
Releasable
Material
Nylon 6/6
Tensile Strength
50lb
Color
Black
Application
Cable Management
Features
UV Resistant
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Locking Style
Push-Tab Release
Outdoor Use
Yes

Description

The 12" 50 lb Black Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 12 in long and 0.3 in wide. The maximum bundle diameter is 3.3 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Push-Tab Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 25. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products