Releasable Cable Tie, 14 in L, 50 lb Strength, 4.0 in Max Bundle Dia, Nylon 6/6, Blue, 25PK
Mfr # GS-RT14-50-Blue-Q
Zoro # G322799887
product price:Â $13.99
/pk 25, $0.56/eaKey Features
Material
Nylon 6/6
Tensile Strength
50lb
Nominal Max. Bundle Dia.
4.01 in
Width
0.3 in
Application
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-RT14-50-Blue-Q
Zoro #
G322799887
UPC #
810156480966
Country of Origin
China
Dimensions
Nominal Max. Bundle Dia.
4.01 in
Width
0.3 in
Nominal Length
14 in
Details
Material
Nylon 6/6
Tensile Strength
50lb
Application
Cable Management
Cable Tie Style
Releasable
Standards
RoHS Compliant, UL
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Outdoor Use
No
Color
Blue
Locking Style
Push-Tab Release
Item
Reusable Cable Tie
Description
The 14" 50 lb Blue Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 14 in long and 0.3 in wide. The maximum bundle diameter is 4.01 in. Made from Nylon 6/6, this blue tie is designed for indoor cable management. It features a Push-Tab Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 25. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.