Screw Mount Cable Tie, 6 in L, 40 lb Strength, 1.4 in Max Bundle Dia, Nylon 6/6, Natural, 100PK

  • Mfr # GS-SM6-40-9C

  • Zoro # G222799925


product price:  $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98

Key Features

Cable Tie Style
Screw Mount
Nominal Length
6 in
Width
0.14 in
Nominal Max. Bundle Dia.
1.4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-SM6-40-9C
Zoro #
G222799925
UPC #
810156480461
Country of Origin
China

Dimensions

Nominal Length
6 in
Width
0.14 in
Nominal Max. Bundle Dia.
1.4 in

Details

Item
Cable Tie
Cable Tie Style
Screw Mount
Color
Natural
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
No
Locking Style
Self Locking Head, Locking
Standards
RoHS Compliant, UL
Application
Cable Management
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Description

The 6" 40 lb Natural Screw Mount Cable Tie simplifies installation with its fastening capability. These screw mount zip ties feature an integrated mounting hole, allowing for a secure, permanent attachment to walls, chassis, or panels using a screw or bolt. This Grizzly Supply product features an Intermediate duty tensile strength of 40 lb. It is 6 in long and 0.14 in wide. The maximum bundle diameter is 1.40 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.