Screw Mount Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Natural, 30PK
Mfr # GS-SM8-50-9T
Zoro # G922799850
product price:Â $3.99
/pk 30, $0.13/ea
Sold in multiples of 2 for $7.98
Key Features
Tensile Strength
50lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Screw Mount
Application
Cable Management
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-SM8-50-9T
Zoro #
G922799850
UPC #
810156480485
Country of Origin
China
Dimensions
Width
0.19 in
Nominal Max. Bundle Dia.
2.16 in
Nominal Length
8 in
Details
Item
Cable Tie
Tensile Strength
50lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Screw Mount
Application
Cable Management
Outdoor Use
No
Material
Nylon 6/6
Standards
RoHS Compliant, UL
Color
Natural
Locking Style
Self Locking Head, Locking
Description
The 8" 50 lb Natural Screw Mount Cable Tie simplifies installation with its fastening capability. These screw mount zip ties feature an integrated mounting hole, allowing for a secure, permanent attachment to walls, chassis, or panels using a screw or bolt. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.19 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 30. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.