Self-Gripping Cable Tie, 8 in L, 0.75 in W, Hook and Loop Closure, Reusable, Black, 25PK

  • Mfr # GS-HL8x3/4-0Q

  • Zoro # G322799726


product price:  $9.99
/pk 25, $0.40/ea

Key Features

Material
Polypropylene
Cable Tie Style
Hook and Loop
Features
Repositionable; Reusable
Nominal Length
8 in
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-HL8x3/4-0Q
Zoro #
G322799726
UPC #
810156481000
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.75 in

Details

Material
Polypropylene
Cable Tie Style
Hook and Loop
Features
Repositionable; Reusable
Application
Cable Management
Outdoor Use
No
Color
Black
Locking Style
Self-Gripping
Item
Cable Tie
Adhesive Type
No Adhesive

Description

The 8" Black Self-Gripping Cable Tie offers a reusable bundling option. This hook and loop fastening solution offers a reusable, adjustable, and gentle way to bundle cables without the risk of over-tightening or damaging sensitive wires. This Grizzly Supply product is 8 in long and 0.75 in wide. Made from Polypropylene, it uses a Self-Gripping locking style. It is black and designed for indoor use. This product is sold in a pack of 25.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products