Shop GRIZZLY SUPPLY
See all product information
Create Account
Stretch Cinch Strap, 6, 9, 12, 18 in L, 1, 1.5, 2 in W, Hook and Loop Closure, Reusable, Black, 8PK
- Mfr # GS-HLSTR6x9x12x18-0
- Zoro # G322799627
product price:Â
$
15.15
/pk of 8, $1.89/ea
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Width
1 in, 1-1/2 in, 2 in, 2 in
Length
6, 9, 12, 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-HLSTR6x9x12x18-0
- Zoro #
- G322799627
- UPC #
- 810156483042
- Country of Origin
- China
- Item
- Cinch Strap
- Hook and Loop Type
- Hook-and-Loop
- Adhesive Type
- No Adhesive
- Backing Material
- Nylon
- Hook and Loop Shape
- Strap
- Color
- Black
- Characteristics
- Reusable
- Flame Retardant
- No
Dimensions
- Width
- 1 in, 1-1/2 in, 2 in, 2 in
- Length
- 6, 9, 12, 18 in
Description
The 6", 9", 12", and 18" Mixed Black Hook & Loop Stretch Strap Pack provides a flexible and snug bundling solution. These stretch straps feature elasticized material that expands to accommodate varying bundle sizes while maintaining constant tension for a secure hold. This Grizzly Supply assortment includes 2 straps of each length: 6 in (1 in wide), 9 in (1.5 in wide), 12 in (2 in wide), and 18 in (2 in wide). Made from durable Nylon and Polyester with plastic buckles, they are suitable for indoor and outdoor use. This product is sold in a pack of 8.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.