Vertical Marker Flag Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon, Natural, 100PK

  • Mfr # GS-MV8-50-9C

  • Zoro # G922799690


product price:  $11.99
/pk 100, $0.12/ea

Key Features

Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Nominal Max. Bundle Dia.
2.16 in
Width
0.19 in
Nominal Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-MV8-50-9C
Zoro #
G922799690
UPC #
810156480522
Country of Origin
China

Dimensions

Nominal Max. Bundle Dia.
2.16 in
Width
0.19 in
Nominal Length
8 in

Details

Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Item
Cable Tie
Outdoor Use
No
Color
Natural
Tensile Strength
50lb
Application
Cable Management
Locking Style
Self Locking Head, Locking
Cable Tie Style
Marker ID Flag
Material
Nylon 6/6

Description

The 8" 50 lb Natural Vertical Marker Flag Cable Tie provides easy labeling for wire identification. These marker flag zip ties feature a built-in writing area, allowing for easy identification and labeling of wire bundles, cables, and pipes for organized maintenance. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.19 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.