Winged Screw-On Wire Connector, 18-10 AWG, 600V Max, Thermoplastic, Yellow 100PK
- Mfr # WCW-Yellow-C
- Zoro # G124302650
product price:Â
$
11.99
/ea
Sold in multiples of 2 for
$23.98
Key Features
Material
Steel
Maximum Conductors
3
Color
Yellow
Maximum Voltage
600 V (Bldg Wiring)/ 1000 V (Signs/Luminaires)
Length
1.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCW-Yellow-C
- Zoro #
- G124302650
- UPC #
- 810156483769
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 1.02 in
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 18 AWG
Details
- Material
- Steel
- Maximum Conductors
- 3
- Color
- Yellow
- Maximum Voltage
- 600 V (Bldg Wiring)/ 1000 V (Signs/Luminaires)
- Standards
- UL Listed, CSA Certified
- Item
- Wire Connector
- Maximum Operating Temperature
- 105 Degrees C
- Wire Connector Style
- Winged
- Finish
- Zinc Plated
- For Use With
- Cables/Wires
- Application
- General Purpose
- Termination Style
- Twist-On
- RoHS Compliant
- Yes
- UL 94 Flammability Rating
- V-2
- Insulation Material
- Thermoplastic
Description
The Yellow Winged Screw-On Wire Connector from Grizzly Supply provides a secure, insulated splice for electrical wiring connections, threading onto twisted wire ends to protect and insulate the joint. Molded wings let you grip and hand-tighten the connector firmly without tools, speeding up installation over a plain twist-on cap. It's rated for a 18-10 AWG wire range at up to 600V Max, holds up to 3 copper conductors, and is well suited for light fixture and house wiring applications. The connector uses a zinc-plated steel contact for a solid electrical connection, and is molded from color-coded thermoplastic for quick gauge identification, carrying a UL 94 V-2 flame rating. Suitable for indoor use in residential and light commercial wiring, it operates reliably up to 105 Degrees C (221 Degrees F), and is UL Listed, CSA Certified, and RoHS Compliant. Sold in a pack of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.