This item is Discontinued.

Grk Fasteners Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 800 PK 49212

This item is Discontinued.

Grk Fasteners

Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 800 PK (Discontinued)

Mfr # 49212
Zoro # G501258358
UPC # 92097492127
Country of Origin Taiwan, Province of China
Category Deck Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49212
Zoro #
G501258358
UPC #
92097492127
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
2-1/2 in

Details

Head Type
Flat
Drive
Torx
Material
Steel
Finish
Tan
Item
Deck Screw
System of Measurement
Inch

Description

GRK's Deck Elite wood screws are corrosion-resistant and designed to use in wood decking boards. Their corrosion resistant coating provides a lifetime guarantee against rust. Screw provides a quick drive and clean finish in top boards. #9 x 2-1/2 in., 800 per pack, Bugle head, Star drive. Tan color provides an ideal finish for decking projects. CEE thread enlarges hole to reduce splitting. W-Cut thread for low torque and faster drive. Fast bite tip provides an immediate start.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.