This item is Discontinued.

Grk Fasteners Deck Screw, 3/8" x 12 in, Steel, Round Head, Torx Drive, 50 PK GRK12299

This item is Discontinued.

Grk Fasteners

Deck Screw, 3/8" x 12 in, Steel, Round Head, Torx Drive, 50 PK (Discontinued)

Mfr # GRK12299
Zoro # G301049507
UPC # 772691122995
Country of Origin Taiwan, Province of China
Category Deck Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRK12299
Zoro #
G301049507
UPC #
772691122995
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8"
Fastener Length
12 in
Drive Size
T40
Head Width
0.699 in
Head Height
0.197 in
Minimum Thread Length
5 29/32 in
Maximum Head Height
13/64 in
Maximum Head Width
45/64 in

Details

Head Type
Round
Drive
Torx
Material
Steel
Finish
Advanced Corrosion Resistance
Application
Wood
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Standards
ESR-2442, ICC-ES AC257
Thread Type
Coarse
Pack Size
Small
Resistance Properties
Corrosion-Resistant
For Use in Systems
Wood
Point Type
Self Drilling
Head Style
Round
Tip Type
Pointed
Dimensional Standards
ESR-2442, ICC-ES AC257
Type
Deck Screw
Includes Washer
Washer Included
Tensile Strength
203,809 psi
Features
Unique Thread Design, W-Cut, Faster Penetration
Includes Nut
Nut Not Included
Shear Strength
129,305 psi
Materials for Use With
Pressure Treated Wood

Description

RSS 3/8 X 12 HANDY PAK, Type Deck Screw, Head Type Round, Finish Climatek(TM), Material Steel, Screw Size 3/8 In., Fastener Length 12 in, Drive Star, Drive Size T40, System of Measurement Inch, Application For Structural Decking, For Framing, For Interior and Exterior Remodeling, For Ledger Board, For LVL, For Multi-Ply, Dimensional Standards ESR-2442, ICC-ES AC257, Features Unique Thread Design, W-Cut, Faster Penetration, For Use in Systems Wood, Head Height 0.197 in, Head Style Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.