This item is Discontinued.

Grk Fasteners R4 10 X 3-1/2 PRO PACK, #10 x 3 29/64 in, Steel, Flat Head, Torx Drive, 300 PK GRK01139

R4 10 X 3-1/2 PRO PACK, #10 x 3 29/64 in, Steel, Flat Head, Torx Drive, 300 PK (Discontinued)

  • Mfr # GRK01139
  • Zoro # G801049502
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRK01139
Zoro #
G801049502
UPC #
772691011398
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3 29/64 in
Drive Size
T25
Driver Size
T25
Head Height
0.047 in
Head Width
0.368 in
Minimum Thread Length
2 23/64 in
Thread Size
#10
Fastener Length
3 29/64 in
Overall Length
3 29/64 in
Size
#10
Length
3 1/2 in

Details

Head Type
Flat
Drive
Torx
Material
Steel
Finish
Climatek
Application
Exterior Structures, Multi-Purpose Framing, Interior/Exterior Remodeling
Thread Style
Partially Threaded
Item
R4 10 X 3-1/2 PRO PACK
System of Measurement
Inch
Thread Type
Coarse
Type
Deck Screw
Tip Type
Pointed
Head Style
Round
Features
W-Cut Provides Low Installation Torque
Pack Size
Small
Includes Nut
No
For Use in Systems
Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
Includes Washer
No
Dimensional Standards
ESR-3201, ICC-ES AC257
Point Type
Self Drilling
Finish Type
Advanced Corrosion Resistance
Material Type
Steel
Head Shape
Round
Drive Type
Torx
Materials for Use With
Treated Lumber

Description

R4 10 X 3-1/2 PRO PACK, Type Deck Screw, Head Type Flat, Finish Climatek, Material Steel, Screw Size #10, Fastener Length 3 29/64 in, Drive Torx, Drive Size T25, System of Measurement Inch, Application Exterior Structures, Multi-Purpose Framing, Interior/Exterior Remodeling, Dimensional Standards ESR-3201, ICC-ES AC257, Features W-Cut Provides Low Installation Torque, For Use in Systems Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.