This item is Discontinued.

Grk Fasteners RSS 5/16 X 3-1/2 HANDY PAK, 5/16" x 3 1/2 in, Steel, Round Head, Torx Drive, 100 PK GRK12223

RSS 5/16 X 3-1/2 HANDY PAK, 5/16" x 3 1/2 in, Steel, Round Head, Torx Drive, 100 PK (Discontinued)

  • Mfr # GRK12223
  • Zoro # G001049517
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRK12223
Zoro #
G001049517
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16"
Fastener Length
3 1/2 in
Drive Size
T30
Driver Size
T30
Head Width
0.626 in
Minimum Thread Length
2 23/64 in
Head Height
0.177 in
Thread Size
5/16"
Fastener Length
3 1/2 in
Overall Length
3 1/2 in
Length
3 3/4 in
Size
5/16

Details

Head Type
Round
Drive
Torx
Material
Steel
Finish
Climatek
Application
For Structural Decking, Heavy Duty Framing, Interior/Exterior Remodeling, Ledger Boards, Multi-ply LVL Fastening
Thread Style
Partially Threaded
Item
RSS 5/16 X 3-1/2 HANDY PAK
System of Measurement
Inch
Thread Type
Coarse
Dimensional Standards
ESR-2442, ICC-ES AC257
Head Style
Round
Tensile Strength
178,051 psi
Resistance Properties
Corrosion-Resistant
Type
Deck Screw
Shear Strength
123,592 psi
Features
Thread Design Draws Two Substrates Together While Washer Head Allows Zero Gap Joints, W-Cut Provides Low Installation Torque, Zip-Tip Allows for Faster Penetration
Tip Type
Pointed
Includes Nut
No
For Use in Systems
Wood
Pack Size
Small
Point Type
Self Drilling
Includes Washer
Yes
Material Type
Steel
Head Shape
Round
Finish Type
Advanced Corrosion Resistance
Materials for Use With
Pressure Treated Wood
Drive Type
Torx

Description

RSS 5/16 X 3-1/2 HANDY PAK, Type Deck Screw, Head Type Round, Finish Climatek, Material Steel, Screw Size 5/16 In., Fastener Length 3 1/2 in, Drive Torx, Drive Size T30, System of Measurement Inch, Application For Structural Decking, Heavy Duty Framing, Interior/Exterior Remodeling, Ledger Boards, Multi-ply LVL Fastening, Dimensional Standards ESR-2442, ICC-ES AC257

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.